Shop WESTERN DIGITAL
See all product information
Create Account
WD Purple WD64PURZ 6 TB Hard Drive - 3.5" Internal - SATA - Purple
- Mfr # WD64PURZ
- Zoro # G410126632
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Color
Purple
Interface
SATA
Recording Capacity
6 TB
Buffer
256 MB
Storage Capacity
6 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD64PURZ
- Zoro #
- G410126632
- UPC #
- 718037898339
- Country of Origin
- Thailand
- Item
- Hard Drive
- Color
- Purple
- Interface
- SATA
- Recording Capacity
- 6 TB
- Buffer
- 256 MB
- Storage Capacity
- 6 TB
- Drive Type
- Internal
- Series
- Purple
- Wireless LAN
- No
- Drive Interface
- SATA
- Product Line
- Purple
Description
WD Purple, The Right Drive for Smart Video Surveillance. WD Purple drives are designed to meet the challenges of 24x7 video surveillance recording. These drives are engineered specifically for surveillance to help withstand the elevated heat fluctuations and equipment vibrations within NVR environments. An average desktop drive is built to run for only short intervals, not the harsh 24/7 always-on environment of a high-definition surveillance system. With WD Purple drives, you get reliable, surveillance-class storage that s tested for compatibility in a wide range of security systems. Exclusive WD AllFrame technology helps reduce frame loss and improve overall video playback.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.