WD Red Plus 10TB Hard Drive, 3.5 in. Internal, SATA SATA/600 (Discontinued)
- Mfr # WD101EFBX
- Zoro # G110126628
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD101EFBX
Zoro #
G110126628
UPC #
718037886206
Country of Origin
Thailand
Details
Item
Hard Drive
Interface
SATA/600
Recording Capacity
10 TB
Speed
7200 rpm
Recording Technology
Conventional Magnetic Recording (CMR)
Buffer
256 MB
Wireless LAN
No
Device Supported
Storage System
Drive Type
Internal
Drive Interface
SATA
Endurance (TBW)
180 TB
Green Environmental Attribute
Environmentally Friendly
Description
WD WD101EFBX NAS Internal HDD 10TB - Available in capacities ranging from 1-14TB with support for up to 8 bays. Supports up to 180TB/yr workload rate. NASware firmware for compatibility. Small or medium business NAS systems in a 24x7 environment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.