Zoro Homepage

WD Red Plus 3 TB HDD

  • Mfr # WD30EFPX

  • Zoro # G312433074


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Recording Capacity
3 TB
Speed
5400 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD30EFPX
Zoro #
G312433074
UPC #
718037899787
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Recording Capacity
3 TB
Speed
5400 rpm
Wireless LAN
No
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Storage System
Drive Interface Standard
SATA/600
Drive Type
Internal
Drive Interface
SATA
Buffer
256 MB
Green Environmental Attribute
Environmentally Friendly
Series
Red Plus

Description

WD Red Plus WD30EFPX 3 TB HDD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.