WD Red Plus 6TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method

  • Mfr # WD60EFPX

  • Zoro # G010127695


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
6 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD60EFPX
Zoro #
G010127695
UPC #
718037899800
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
6 TB
Speed
5400 rpm
Device Supported
Storage System
Drive Type
Internal
Storage Capacity
6 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface Standard
SATA/600
Buffer
256 MB
Drive Interface
SATA
Wireless LAN
No
Series
Red Plus
Product Line
Red Plus
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

WD Red Plus 6TB NAS hard drive. Designed with CMR technology for small or medium-sized businesses in RAID-optimized NAS systems with up to 8 bays. Perfect for handling increased workloads, including expanded OS compatibility and ZFS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.