Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD Red Plus 8 TB HDD

  • Mfr # WD80EFPX

  • Zoro # G612433019


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD80EFPX
Zoro #
G612433019
UPC #
718037899817
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
8 TB
Speed
5640 RPM
Durability
Shock Resistant
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
TCO Certified
Yes
Endurance (TBW)
180 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
8 TB
Buffer
256 MB
Device Supported
NAS
Drive Type
Internal
Standards
TCO Certified
Series
Red Plus
Drive Interface
SATA
Features
Native Command Queuing (NCQ)
Green Environmental Attribute
Environmentally Friendly
Product Line
Red Plus
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.