This item is Discontinued.
This item is Discontinued.
WD RED PLUS NAS HARD DRIVE 3.5-INCH - 3.5 - 3TB - SERIAL ATA - 180MBPS - 5400RPM - 256MB (Discontinued)
Mfr #
WD30EFPX
Zoro #
G121702705
UPC # 718037899787
Country of Origin Malaysia
Category Internal Hard Drives
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WD30EFPX
Zoro #
G121702705
UPC #
718037899787
Country of Origin
Malaysia
Dimensions
Height
1 in
Width
4 in
Length
5.8 in
Details
Item
Hard Drive
Speed
5400 rpm
Product Line
Red Plus
Environmentally Friendly
Yes
Recording Technology
Conventional Magnetic Recording (CMR)
Buffer
256 MB
Storage Capacity
3 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Storage System
Drive Type
Internal
Drive Interface Standard
SATA/600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.