WD RED PLUS SATA 10TB NAS HDD 7200 RPM 3.5

  • Mfr # WD100EFGX

  • Zoro # G621704131


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Length
5.8 in
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface Standard
SATA/600
Width
4 in
Buffer
512 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD100EFGX
Zoro #
G621704131
UPC #
718037906201
Country of Origin
Thailand

Dimensions

Length
5.8 in
Width
4 in
Height
1 in

Details

Item
Hard Drive
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface Standard
SATA/600
Buffer
512 MB
Mean Time Between Failures (MTBF)
114.1 Year
Speed
7200 RPM
Drive Type
Internal
Endurance (TBW)
180 TB
Product Line
Red Plus
Storage Capacity
10 TB
Device Supported
NAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.