WD RED PRO 10TB SATA 7200RPM 3.5IN
Mfr # WD103KFBX
Zoro # G621708344
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal
Drive Interface Standard
SATA/600
Buffer
512 MB
Speed
7200 RPM
Product Line
Red Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD103KFBX
Zoro #
G621708344
UPC #
6947273705178
Country of Origin
China
Details
Drive Type
Internal
Drive Interface Standard
SATA/600
Buffer
512 MB
Speed
7200 RPM
Product Line
Red Pro
Storage Capacity
10 TB
Item
Hard Drive
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.