WD RED PRO 12TB SATA 7200RPM 3.5IN
Mfr # WD122KFBX
Zoro # G921706033
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
12 TB
Product Line
Red Pro
Buffer
512 MB
Speed
7200 rpm
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD122KFBX
Zoro #
G921706033
UPC #
718037901442
Country of Origin
Thailand
Details
Storage Capacity
12 TB
Product Line
Red Pro
Buffer
512 MB
Item
Hard Drive
Speed
7200 rpm
Drive Type
Internal
Interface
SATA/600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.