WD Red Pro 16TB 7200 RPM 512MB Cache SATA 6.0Gb/s 3.5 in. Internal Hard Drive
Mfr # WD161KFGX
Zoro # G810126683
product price:Â $629.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
16 TB
Speed
7200 rpm
Device Supported
NAS
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD161KFGX
Zoro #
G810126683
UPC #
718037877662
Country of Origin
Thailand
Dimensions
Length
5.8 in
Width
4 in
Height
1 in
Details
Item
Hard Drive
Interface
SATA/600
Recording Capacity
16 TB
Speed
7200 rpm
Device Supported
NAS
Green Environmental Attribute
Environmentally Friendly
Drive Type
Internal
Buffer
512 MB
Drive Interface
SATA
Wireless LAN
No
Features
Shock Resistant
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface Standard
SATA/600
Product Line
Red Pro
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Durability
Shock Resistant
Storage Capacity
16 TB
Description
WD Red Pro 3.5 HDD 16TB - Designed specifically with medium or large scale business customers in mind, WD Red Pro drives are available for up to 24-bay NAS systems. Engineered to handle high-intensity workloads in 24x7 environments, WD Red Pro is ideal for archiving and sharing, as well as RAID array rebuilding on extended operating systems such as ZFS or other file systems. These drives add value to your business by enabling your employees to quickly share their files and back-up folders reliably in your NAS solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.