WD Red Pro 18TB Hard Drive, 3.5 in. Internal, SATA SATA/600
Mfr # WD181KFGX
Zoro # G910126606
product price:Â $679.58
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
18 TB
Speed
7200 rpm
Green Environmental Attribute
Environmentally Friendly
Device Supported
NAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD181KFGX
Zoro #
G910126606
UPC #
718037875729
Country of Origin
Thailand
Dimensions
Height
1 in
Length
5.8 in
Width
4 in
Details
Item
Hard Drive
Interface
SATA/600
Recording Capacity
18 TB
Speed
7200 rpm
Green Environmental Attribute
Environmentally Friendly
Device Supported
NAS
Recording Technology
Conventional Magnetic Recording (CMR)
Buffer
512 MB
Wireless LAN
No
Drive Interface
SATA
Drive Type
Internal
Features
Shock Resistant
Drive Interface Standard
SATA/600
Storage Capacity
18 TB
Durability
Shock Resistant
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Red Pro
Description
WD Red Pro 3.5 HDD 18TB - Designed specifically with medium or large scale business customers in mind, WD Red Pro drives are available for up to 24-bay NAS systems. Engineered to handle high-intensity workloads in 24x7 environments, WD Red Pro is ideal for archiving and sharing, as well as RAID array rebuilding on extended operating systems such as ZFS or other file systems. These drives add value to your business by enabling your employees to quickly share their files and back-up folders reliably in your NAS solution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.