Zoro Homepage

WD Red Pro 3.5 in. HDD 16TB

  • Mfr # WD161KFGX

  • Zoro # G510126600


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA/600
Recording Capacity
16 TB
Speed
7200 RPM
Green Environmental Attribute
Environmentally Friendly
Buffer
512 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD161KFGX
Zoro #
G510126600
UPC #
718037877662
Country of Origin
Thailand

Dimensions

Length
5.8 in
Width
4 in
Height
1 in

Details

Item
Hard Drive
Interface
SATA/600
Recording Capacity
16 TB
Speed
7200 RPM
Green Environmental Attribute
Environmentally Friendly
Buffer
512 MB
Wireless LAN
No
Features
Shock Resistant
Drive Interface
SATA
Drive Type
Internal
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
NAS
Drive Interface Standard
SATA/600
Storage Capacity
16 TB
Environmentally Friendly
Yes
Product Line
Red Pro
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Durability
Shock Resistant

Description

WD Red Pro 3.5 HDD 16TB - Designed specifically with medium or large scale business customers in mind, WD Red Pro drives are available for up to 24-bay NAS systems. Engineered to handle high-intensity workloads in 24x7 environments, WD Red Pro is ideal for archiving and sharing, as well as RAID array rebuilding on extended operating systems such as ZFS or other file systems. These drives add value to your business by enabling your employees to quickly share their files and back-up folders reliably in your NAS solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.