Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD RED PRO 4TB SATA 3.5INCH, 256MB

  • Mfr # WD4005FFBX

  • Zoro # G214878652


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD4005FFBX
Zoro #
G214878652
UPC #
718037902814
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Network Hard Drive
Interface
SATA
Recording Capacity
4 TB
Speed
7200 RPM
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface Standard
SATA/600
Certifications & Standards
BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, UKCA, VCCI, CB-Scheme, TUV, UL
Drive Type
Internal
Device Supported
NAS
Buffer
256 MB
Storage Capacity
4 TB
Mean Time Between Failures (MTBF)
285.2 Year
Standards
BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, UKCA, VCCI, CB-Scheme, TUV, UL
Drive Interface
SATA
Features
RAID Support
Series
Red Pro
Product Line
Red Pro

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.