Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD RED PRO 6TB SATA 3.5INCH, 256MB

  • Mfr # WD6005FFBX

  • Zoro # G614878672


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA
Recording Capacity
6 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD6005FFBX
Zoro #
G614878672
UPC #
718037902821
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
6 TB
Speed
7200 rpm
Device Supported
NAS
Drive Type
Internal
Buffer
256 MB
Drive Interface Standard
SATA/600
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
6 TB
Mean Time Between Failures (MTBF)
285.2 Year
Features
RAID Support
Drive Interface
SATA
Series
Red Pro
Product Line
Red Pro

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.