Zoro Homepage

WD Ultrastar DC HC560 20TB

  • Mfr # 0F38652

  • Zoro # G512433584


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SAS
Recording Capacity
20 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F38652
Zoro #
G512433584
UPC #
829686008434
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
20 TB
Speed
7200 RPM
Random 4KB Read
212IOPS
Disk Format
4Kn
Drive Type
Internal
Random 4KB Write
565IOPS
Storage Capacity
20 TB
Drive Interface Standard
12Gb/s SAS
Series
DC HC560
Drive Interface
SAS
Wireless LAN
No
Product Line
Ultrastar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.