WD240PURP - 3.5 - 26TB HDD - SERIAL ATA - 7200RPM - 512MB - DEVI

  • Mfr # WD260PURP

  • Zoro # G015798777


product price:  $1,159.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD260PURP
Zoro #
G015798777
UPC #
718037905525
Country of Origin
China

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Speed
7200 RPM
Device Supported
Server, Camera
Mean Time Between Failures (MTBF)
2852 Year
Product Line
Purple Pro
Buffer
512 MB
Storage Capacity
26 TB
Endurance (TBW)
550 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Type
Internal

Description

WD240PURP - 3.5 - 26TB HDD - SERIAL ATA - 7200RPM - 512MB - WESTERN DIGITAL DEVI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.