
WDT - Retail Flash USB SDSQXVF-032G-AN6MA 32 GB Extreme MicroSDHC UHS-I 60 Mbps Card With Adapter
Mfr # SDSQXVF-032G-AN6MA
Zoro # G803692089
product price:Â $77.35
/eaKey Features
Storage Capacity
32 GB
Maximum Write Speed
90-MB/s
Maximum Read Speed
160-MB/s
Product Type
microSD
Speed Class Rating
UHS-I
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SDSQXVF-032G-AN6MA
Zoro #
G803692089
UPC #
619659147822
Country of Origin
China
Details
Storage Capacity
32 GB
Maximum Write Speed
90-MB/s
Maximum Read Speed
160-MB/s
Product Type
microSD
Speed Class Rating
UHS-I
Description
Features
- Ideal for Android-based smartphones and tablets
- Read speeds of up to 90MB/s; write speeds of up to 60MB
- Recommended by GoPro for use with HERO, HERO3, HERO3+, HERO4, HERO5 and HERO+ LCD
- UHS speed Class 3 (U3), video speed Class 30 (V30) and Class 10 for 4K UHD and full HD video
- Storage Capacity: 32 GB
- Speed Class Rating: UHS-I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.