WDT SDIX60N-128G-AN6NE SanDisk iXpand Flash Drive Go for Your iPhone - 128 GB
- Mfr # SDIX60N-128G-AN6NE
- Zoro # G603734293
Key Features
Specifications
Product Information
- MFR #
- SDIX60N-128G-AN6NE
- Zoro #
- G603734293
- UPC #
- 619659169404
- Country of Origin
- China
Dimensions
- Length
- 2.1 in
- Width
- 0.5 in
- Height
- 0.5 in
Details
- Item
- Flash Drive
- Storage Capacity
- 128 GB
- Features
- Password Protection
- Host Interface
- USB 3.0 Type A, Lightning
Description
Need more space on your iPhone The iXpand Flash Drive Go is the easy way to free up memory. Keep your memories safe by simply plugging in the drive to automatically back up your photos, videos and contacts. Once files are on the iXpand Drive, you can use the high-speed USB 3.0 connector to quickly move them onto your computer. You can also password-protect your files, across multiple devices, to keep them private. And the dual-purpose swivel protects connectors and features a keyring hole to take your drive on the go. Out of space on your iPhone Simply plug in the iXpand Flash Drive Go and easily move files off your iPhone, freeing up valuable space. So you can take more selfies, play more games, watch more videos or whatever else you do with your iPhone AUTOMATICALLY BACK UP PHOTOS AND VIDEOS Your iPhone holds some of your most cherished memories.
All you need to do is plug in the iXpand Flash Drive Go and it automatically backs up your latest photos, videos and contacts for you. So you can rest assured that even if you lose your phone, you've got the memories that matter most. SHOOT VIDEOS DIRECTLY TO THE DRIVE Videos taking up too much space With the iXpand Flash Drive Go you can record right onto the drive, keeping those memory-heavy files from taking up valuable space on your iPhone. QUICKLY MOVE CONTENT TO YOUR COMPUTER Say goodbye to emailing photos between devices. Once files are on your iXpand Flash Drive Go, you can use the high-speed USB 3.0 connector to transfer them over to your computer.
PASSWORD-PROTECT YOUR FILES Want to keep your files private when you share your drive Use the iXpand app to password-protect your files and photos across iPhone, PC and Mac computers. DUAL-PURPOSE SWIVEL WITH KEYRING HOLE The iXpand Flash Drive Go has a swivel design that protects its connectors when it's tossed in your bag or pocket and a keyring hole makes it easy to attach to your keyring. So it's always handy if you need to free up space when you're out and about.
Other Features- USB 3.0 Type A, Lightning
- Host Interface: Lightning
- Host Interface: USB 3.0 Type A
- Product Family: iXpand
- Product Type: Flash Drive
- Storage Capacity:
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.