Western Digital Ultrastar DC HC560 0F38785 20 TB Hard Drive - 3.5" Internal - SATA

  • Mfr # 0F38785

  • Zoro # G212433600


product price:  $789.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
20 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F38785
Zoro #
G212433600
UPC #
829686008410
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
20 TB
Drive Type
Internal
Platform Supported
Linux, PC
Storage Capacity
20 TB
Buffer
512 MB
Operating System Supported
Linux, Windows, Windows Server
Series
DC HC560
Wireless LAN
No
Drive Interface
SATA
Speed
7200 rpm
Product Line
Ultrastar
Operating System Compatibility
Windows Server, Linux, Windows

Description

Ultrastar 3.5 HDD 20TB 0F38785

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.