Zoro Homepage
This item is Discontinued.
Western Digital Western Digital WD2002FAEX 2TB SATA 6Gb-s Desktop 7200rpm 64MB Cache Bare Drive WD2002FAEX

Western Digital WD2002FAEX 2TB SATA 6Gb-s Desktop 7200rpm 64MB Cache Bare Drive (Discontinued)

  • Mfr # WD2002FAEX
  • Zoro # G003969998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD2002FAEX
Zoro #
G003969998
UPC #
718037773728
Country of Origin
China

Description

  • Drive Type Internal.
  • Capacity: 2TB.
  • Interface: SATA 6Gb/s.
  • Interface Type: SATA.
  • Spindle Speed: (RPM) 7200.
  • Buffer Memory: 64MB.
  • Form Factor: 3.5".
  • Temperature, Operating (°C): 0 to 60.
  • Temperature, Nonoperating (°C): -40 to 70.
  • Shock, Operating: 2 msec (Gs): 30.
  • Shock, Nonoperating: 2 msec (Gs): 300.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.