This item is Discontinued.

Western Digital Western Digital WD84PURZ 8TB 3.5 72 HDD WD 128M Bulk Pack Hard Drive; Purple WD84PURZ

This item is Discontinued.

Western Digital

Western Digital WD84PURZ 8TB 3.5 72 HDD WD 128M Bulk Pack Hard Drive; Purple (Discontinued)

Mfr # WD84PURZ
Zoro # G303970007
UPC # 718037887906
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WD84PURZ
Zoro #
G303970007
UPC #
718037887906
Country of Origin
China

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
8 TB
Features
Environmentally Friendly
Spindle Speed
5640 rpm
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface
SATA/600
Drive Type
Internal
Device Supported
Video Surveillance System
Buffer
128 MB

Description

WD Purple drives have been engineered specifically for the extreme demands of high temperature, 24/7 surveillance systems.

Specifications
  • Color: Purple
  • Capacity: 8 TB
  • Form Factor: 3.5 in.
  • Advance Format: Yes
  • Camera Supported: Up to 64 HD
  • Drive Bays Supported: 16
  • Firmware Feature Name: All Frame 4K
  • Buffer to Host: 6 GB/s
  • Cache: 128 MB
  • Load Unload Cycle: 300000
  • Annual Workload Rating: 180 TB/Year
  • Non Recoverable Read Error Per Bits Read: <1 in 10
  • MTBF: 1000000
  • Read/Write: 6.2 W
  • Idle: 5.5 W
  • Standby and Sleep: 0.4 W
  • Operating Temperature: o to 65 Degree C
  • Non Operating Temperature: -40 to 70 Degree C
  • Dimension: 26.1 x 147 x 101.6 mm
  • Weight: 1.58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.