Shop WESTERN ENTERPRISES

312-108 We 108 Adaptor

  • Mfr # 312-108
  • Zoro # G904155490

product price: 
$
36.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-108
Zoro #
G904155490
UPC #
698944060961
Country of Origin
United States

Description

  • Gas Type: Acetylene/F. Gases.
  • Connection Type: Male/Female.
  • Thread Direction: LH.
  • Thread Size: 1/4" NPT(M).
  • Size 1: B-Size, Pressure: 200.00 PSIG [Max].
  • Material: Brass.
  • Shape: Elbow - 90°.
  • Type: Adapter.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.