Shop WALTER
See all product information
Create Account
E-WELD 4/ 3.78L
- Mfr # 53F405
- Zoro # G109985854
product price:Â
$
69.79
/ea
Key Features
Features
Biodegradable, Non-Flammable, Silicone Free, Solvent Free, VOC Free, Works Equally Wet or After the Product is Dry
Color
White
Container Type
Bottle
Size
1 Gallon
Fragrance
Citrus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F405
- Zoro #
- G109985854
- UPC #
- 662980478172
- Country of Origin
- Canada
- Item
- Anti-Spatter Fluid
- Features
- Biodegradable, Non-Flammable, Silicone Free, Solvent Free, VOC Free, Works Equally Wet or After the Product is Dry
- Color
- White
- Container Type
- Bottle
- Fragrance
- Citrus
- Flammability
- Flash point at or above 200°F/93°C
- pH
- 9
- Form
- Liquid
- Boiling Point
- 98°C
- Chemical Base
- POLYETHYLENE GYLCOL
- Series
- E-WELD 4
- VOC Content
- 0 %
- pH (Maximum)
- 9 pH
- Process
- Arc Welding, MIG
- Agent Color
- White
- Container Capacity
- 1 gal
- Density
- 0.99 g/mL
- Compatible Material Type
- Aluminum, Ferrous Alloy, Stainless Steel, Steel
- Maximum Temperature
- 122 Degrees F
- Standards
- OSHA
Dimensions
- Size
- 1 Gallon
- Fits Chest Size
- Biodegradable, Non-Flammable, Silicone Free, Solvent Free, VOC Free, Works Equally Wet or After the Product is Dry
Description
Anti-Spatter Fluid, Container Capacity 1 gal, Container Type Bottle, Chemical Base POLYETHYLENE GYLCOL, Series E-WELD 4, Agent Color White, Compatible Material Type Aluminum, Ferrous Alloy, Stainless Steel, Steel, Density 0.99 g/mL, Features Biodegradable, Non-Flammable, Silicone Free, Solvent Free, VOC Free, Works Equally Wet or After the Product is Dry, Form Liquid, pH (Maximum) 9 pH, Process Arc Welding, MIG, Standards OSHA, Maximum Temperature 122 Degrees F, VOC Content 0 Percent
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.