Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

312-112 Y Connection With Valve

  • Mfr # 312-112

  • Zoro # G904172237


product price: $66.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-112
Zoro #
G904172237
UPC #
698944061197
Country of Origin
United States

Description

  • Precision shut off valves.
  • For use of two cutting and/or welding torches at once.
  • Gas Type: Acetylene/F. Gases.
  • CGA No: CGA-023.
  • Connection Type: Female/Male.
  • Thread Direction: LH.
  • Inlet Connection: 9/16" - 18(F).
  • Outlet Connection: 9/16" - 18 (M).
  • Size 1: B-Size.
  • Pressure: 200.00 PSIG (Max).
  • Material: Brass.
  • Case Shape: "Y".
  • Packing Type: Valved "Y" Connection.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.