312-15-3 Nipple Cga-500 510 580 590

  • Mfr # 312-15-3
  • Zoro # G304022170
product price: 
$
28.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-15-3
Zoro #
G304022170
UPC #
698944063054
Country of Origin
China

Description

  • Gas Type: Argon, Helium, Nitrogen, Air, Acetylene (POL), Medical Mixtures.
  • CGA No.: CGA-580, CGA-510, CGA-500, CGA-590.
  • Thread Size: 1/4" (NPT).
  • Connection Length: 3".
  • Case Material: Brass.
    NOTE: This is for the nipple only (nut not included)!
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews