Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # H11750-500.0
- Zoro # G824786309
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Volume
500 mL
Application
Research or Further Manufacturing Use Only
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H11750-500.0
- Zoro #
- G824786309
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Biochemical Reagents
- Quantity
- 1
- Volume
- 500 mL
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Form
- Liquid
- Molecular Weight
- 443.7 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Hyamine Hydroxide
- Color
- Colorless
- CAS Number
- 26248-39-5
- Chemical Formula
- C28H45NO3
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 26248-39-5, Molecular Weight 443.7 g/mol, Chemical Formula C28H45NO3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.