Shop WESTERN ENTERPRISES

312-215-AR Valve Brass Body

  • Mfr # 312-215-AR
  • Zoro # G104048615

product price: 
$
47.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-215-AR
Zoro #
G104048615
UPC #
698944065140
Country of Origin
United States

Description

  • Gas Type: Inert Gas.
  • CGA No.: CGA-032.
  • Inlet Connection: 1/4 in NPT(M).
  • Outlet Connection: 5/8 in - 18 RH(F).
  • Pressure: 200.00 PSIG [Max].
  • Material: Brass.
  • Packing Type: Flow Mettering.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.