Shop WESTERN ENTERPRISES

312-347-3 3 Inch Nipple Cga 347 To 1-4Npt

  • Mfr # 312-347-3
  • Zoro # G804022779

product price: 
$
46.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-347-3
Zoro #
G804022779
UPC #
698944066376
Country of Origin
United States

Description

  • Gas Type: Air.
  • CGA No.: CGA-347.
  • Thread Size: 1/4 in (NPT).
  • Length: 3".
  • Material: Brass.
  • High quality components.
  • Ratings & reviews