312-411 Y Connection With Valve

  • Mfr # 312-411
  • Zoro # G504173894
product price: 
$
97.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-411
Zoro #
G504173894
UPC #
698944067052
Country of Origin
United States

Description

  • Precision shut off valves.
  • For use of two cutting and/or welding torches at once.
  • Gas Type: Inert Gas.
  • CGA No: CGA-032.
  • Connection Type: Male/Female.
  • Thread Direction: RH.
  • Inlet Connection: 5/8" - 18(M).
  • Outlet Connection: 5/8" - 18 (F).
  • Pressure: 200.00 PSIG (Max).
  • Shape: "Y".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews