Shop WESTERN ENTERPRISES

312-62 Nut Cga-540

  • Mfr # 312-62
  • Zoro # G304173919

product price: 
$
23.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-62
Zoro #
G304173919
UPC #
698944071066
Country of Origin
United States

Description

  • Gas Type: Oxygen.
  • CGA No.: CGA-540.
  • Thread Direction: RH.
  • Thread - TPI or Pitch:.908" - 14 NGO.
  • Connection Type: Female.
  • Material: Brass.
  • Type: Nut.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.