Shop WESTERN ENTERPRISES

312-BF-4HP Coupler Fem-Fem

  • Mfr # 312-BF-4HP
  • Zoro # G904022921

product price: 
$
26.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-BF-4HP
Zoro #
G904022921
UPC #
698944003616
Country of Origin
United States

Description

  • Connection Type: Female/Female.
  • Thread Size: 1/4 (NPT).
  • Length: 1.187".
  • Pressure: 3000.00 PSIG [Max].
  • Wrench Size: 3/4" (hex).
  • Material: Brass.
  • Shape: Straight.
  • Type: Adapter.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.