Shop WESTERN ENTERPRISES

312-PF2-4-72 We Pf2-4-72 Pigtail

  • Mfr # 312-PF2-4-72
  • Zoro # G704171652

product price: 
$
101.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-PF2-4-72
Zoro #
G704171652
UPC #
698944038953
Country of Origin
United States

Description

  • 100 percentage tested and cleaned for oxygen.
  • Individually poly bagged.
  • Connection Type: Both Female.
  • Thread Size: 1/4 in (NPT).
  • Length: 72 in.
  • Pressure: 3000.00 PSIG [Max].
  • Material: Stainless Steel.
  • Type: Pigtail.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.