Shop WESTERN ENTERPRISES

312-WB-101 Hotspotter Heavyduty

  • Mfr # 312-WB-101
  • Zoro # G004172083

product price: 
$
112.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-WB-101
Zoro #
G004172083
UPC #
698944051655
Country of Origin
China

Description

  • Flame tools are for exterior maintenance and repair.
  • Hotspotter is an all-purpose propane torch that delivers at full cylinder pressure with no smoke and no fumes.
  • Output Power: 500000 Btu/h [Max].
  • Handle Length: 3''
  • Hose Length: 10.0'.
  • Hose Material: Neoprene.
  • Style: Heavy-Duty.
  • Includes: Brass Propane Tank Adaptor Brass Flow Control Shut-Off Valve Spark Ignitor Cast Iron and Steel Nozzle Hose.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.