312-SS-15-3 We Ss-15-3 Nipple

  • Mfr # 312-SS-15-3
  • Zoro # G604172148
product price: 
$
70.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-SS-15-3
Zoro #
G604172148
UPC #
698944048693
Country of Origin
United States

Description

  • Gas Type: Argon, Helium, Nitrogen, Acetylene (POL),"dustrial Air.
  • CGA No.: CGA-510, CGA-580, CGA-590.
  • Thread Size: 1/4" (NPT).
  • Length: 3".
  • Material: Stainless Steel.
  • Restrictions

    Hazardous material

    Ratings & reviews