Carbon Fiber Brush, PK5
- Mfr # 54B157
- Zoro # G810457510
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Features
for Tight Corners, Segmented Three Times
Material
Carbon
Series
Surfox
Compatible with Manufacturer Model Number
54D215, 54D315
Process
Welding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54B157
- Zoro #
- G810457510
- UPC #
- 662980375563
- Country of Origin
- Italy
Dimensions
- Fits Chest Size
- for Tight Corners, Segmented Three Times
Details
- Item
- Carbon Fiber Brush for Mini Wand
- Features
- for Tight Corners, Segmented Three Times
- Material
- Carbon
- Series
- Surfox
- Compatible with Manufacturer Model Number
- 54D215, 54D315
- Process
- Welding
- Compatible Manufacturer Part Number
- 54D215, 54D315
- Compatible Manufacturer Model Number
- 54D215, 54D315
- For Use With Mfr. Model Number
- 54D215, 54D315
- Compatible with Manufacturer Model No.
- 54D215, 54D315
- Compatible with Mfr. Model No.
- 54D215, 54D315
- For Use with Mfr Model Number
- 54D215, 54D315
- Compatible Pump Manufacturer Part Number
- 54D215, 54D315
- Compatible Mfr. Model Number
- 54D215, 54D315
- Product Type
- Carbon Fiber Micro-Brush
- For Manufacturer Part Number
- 54D215, 54D315
- Compatible with Mfr. Model Number
- 54D215, 54D315
- Shell Material
- Carbon
Description
Carbon Fiber Brush for Mini Wand, Product Type Carbon Fiber Micro-Brush, Compatible with Manufacturer Model Number 54D215, 54D315, Series Surfox, Compatible with Grainger Part Number 406F86, Features for Tight Corners, Segmented Three Times, Material Carbon, Process Welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.