312-T-92 We T-92 Tee

  • Mfr # 312-T-92
  • Zoro # G104172129
product price: 
$
69.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-T-92
Zoro #
G104172129
UPC #
698944050191
Country of Origin
United States

Description

  • Gas Type: Nitrogen, Argon, Helium.
  • CGA No.: CGA-580.
  • Connection Type: Male.
  • Thread Direction: RH.
  • Pressure: 3000.00 PSIG [Max].
  • Material: Brass.
  • Shape: Tee.
  • Type: Coupler.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews