312-63 Cga-540 Nipple

  • Mfr # 312-63
  • Zoro # G604173602
product price: 
$
22.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-63
Zoro #
G604173602
UPC #
698944071431
Country of Origin
United States

Description

  • Gas Type: Oxygen.
  • CGA No: CGA-540.
  • Thread Size: 1/4" (NPT).
  • Length: 2-1/16".
  • Material: Brass.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews