Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose and Torch Adapter RHM

  • Mfr # AW-409

  • Zoro # G216059240


product price: $29.85
/ea
Sold in multiples of 10 for $298.50

Key Features

Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-409
Zoro #
G216059240
UPC #
698944001698
Country of Origin
United States

Dimensions

Length
12 in
Depth
10 in
Width
16 in

Description

Western Enterprises Right Hand Male to B-Size Right Hand Male Inert Arc Hose and Torch Adapter, Material: Brass; Thread Size: 5/8 in; Maximum Pressure: 200 psig;

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.