Zoro Homepage

PKGD: SPLICER, 1/4 ID HOSE, 50PK

  • Mfr # 44

  • Zoro # G811637119


product price: $4.59
/pk 50, $0.09/ea
Sold in multiples of 10 for $45.90

Key Features

For Use With
Wheelbarrow/Cart Tires/Wh
Length
4 in
Width
13.25 in
Height
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44
Zoro #
G811637119
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
13.25 in
Height
13.25 in

Details

For Use With
Wheelbarrow/Cart Tires/Wh
Item
Wheelbarrows/Yard Carts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.