Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Western Enterprises 312-218 We 218 Valve

  • Mfr # 312-218

  • Zoro # G804171651


product price: $47.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-218
Zoro #
G804171651
UPC #
698944065195
Country of Origin
China

Description

  • Gas Type: All Non-Corrosive Gases.
  • Inlet Connection: 1/4" NPT(F).
  • Outlet Connection: 1/4". NPT(M).
  • Pressure: 3000.00 PSIG [Max].
  • Material: Brass.
  • Type: Flow Mettering.
  • Restrictions

    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.