This item is Discontinued.

Western Enterprises Western Enterprises 312-CP-510 We Cp-510 Chain & Plug 312-CP-510

Western Enterprises 312-CP-510 We Cp-510 Chain & Plug (Discontinued)

  • Mfr # 312-CP-510
  • Zoro # G604173411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-CP-510
Zoro #
G604173411
UPC #
698944009793
Country of Origin
United States

Description

  • Gas Type: POL Acetylene.
  • CGA No.: CGA-510.
  • Connection Type: Male.
  • Thread Direction: LH.
  • Pressure: 500.00 PSIG.
  • Material: Brass.
  • Shape: Straight.
  • Includes: Nut and Plug Assembled Gas Tight.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.