Shop WESTERN
See all product information
Create Account
HS-262B Standard Steel Block with Loose Side Latch Hook, Manila Rope Cable, 3/8 in, 800 lb Load
- Mfr # 666201
- Zoro # G121835809
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Bronze Bushing
Working Load Limit
800 lb
Type
Standard
Max. Cable Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 666201
- Zoro #
- G121835809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Cable Size
- 3/8 in
Details
- Bearing Type
- Bronze Bushing
- Working Load Limit
- 800 lb
- Type
- Standard
Description
Western steel block standard, series: HS-262B, manila rope cable, 3/8 in maximum cable, 800 lb, bronze bushing bearing, 2 grooves, 3 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.