Shop WESTERN WIRE
See all product information
Create Account
P-Pack Hitch Pin Clip, 0.243 in dia x 4 in L, Zinc Plated, Fits Shaft 3/4 to 1 in
- Mfr # 219CLPSPLTDP
- Zoro # G221835662
product price:Â
$
1.79
/ea
Sold in multiples of 50 for
$89.50
Key Features
Type
P-Pack
Dia.
0.243 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 219CLPSPLTDP
- Zoro #
- G221835662
- UPC #
- -
- Country of Origin
- Unknown
- Type
- P-Pack
- Finish
- Zinc Plated
Dimensions
- Dia.
- 0.243 in
Description
Western Wire hitch pin clip p-pack, 0.243 in dia, 4 in L, zinc plated, fits shaft size: 3/4 to 1 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.