This item is Discontinued.

This item is Discontinued.
Westex IB0305 15 x 54 in. Laundry Solutions by Circles Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey (Discontinued)
Specifications
Product Information
- MFR #
- IB0305
- Zoro #
- G903783731
- UPC #
- 772270426070
- Country of Origin
- China
Description
Laundry Solutions by Westex Ironing Board Covers are made with a truly superior contruction and quality. This contruction is our best ironing board cover. It is made with a triple layer construction with 100% cotton cover and a thick padding made from foam and fibre. It is finished with a fully elastized skirt tailored for a perfect fit along with a click-to-close fastener so everything stays in place for safe ironing. The fabric is also treated to repel water and stains. Wipe clean with a damp cloth. Made to fit standard ironing boards.
Features- Beautiful designer 100 cotton cover with thick foam-fiber padding
- High quality triple layer construction for easy ironing over buttons and seams
- Thick fully elasticized skirt-tailored for a perfect fit on standard sized boards
- Click-To-Close-luggage quality undercover fastener ensures a no-shift fit
- Fabric treated to repel water and stains so that you can just wipe clean
- Color: Grey
- Size: 15 x 54 in.
- Top Fabric Material: 100% Cotton
- Foam Layer Material: 100% Polyurethane
- Padding material: 91% Polyester and 9% olefin
- Dimension: 54 x 15 x 0.1
- Weight: 1 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.