1-in. Round Architectural Ceiling Cylinder Lights, Black, 10W, 700LM, 120-277V, 13 inch

  • Mfr # CMC1L-MCT-BK

  • Zoro # G311647168


product price:  $94.15
/ea
Free Shipping & Returns

Key Features

Watts
10W
Lumens
700
Finish
Black
Fixture Housing Color
Black
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMC1L-MCT-BK
Zoro #
G311647168
UPC #
845060092790
Country of Origin
China

Details

Item
Outdoor Wall Sconce
Watts
10W
Lumens
700
Finish
Black
Fixture Housing Color
Black
Color Temp.
30K/40K/50K

Description

  • •Aluminum Base and Polycarbonate (PC) Lens
  • •Triac Dimmable at 120V & 0-10V Dimming at 120-277V
  • •Multi CCT: Selectable Multi-CCT Switches on the back of the fixture(Dual Function)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.