
1-in. Round Architectural Ceiling Cylinder Lights, White, 10W, 700LM, 120-277V, 13 inch
Mfr # CMC1L-MCT-WH
Zoro # G611647189
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Watts
10W
Lumens
700
Finish
White
Color Temp.
30K/40K/50K
Fixture Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMC1L-MCT-WH
Zoro #
G611647189
UPC #
845060092783
Country of Origin
China
Details
Item
Outdoor Wall Sconce
Watts
10W
Lumens
700
Finish
White
Color Temp.
30K/40K/50K
Fixture Housing Color
White
Description
- •Aluminum Base and Polycarbonate (PC) Lens
- •Triac Dimmable at 120V & 0-10V Dimming at 120-277V
- •Multi CCT: Selectable Multi-CCT Switches on the back of the fixture(Dual Function)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.