1-in. Round Architectural Ceiling Cylinder Lights, White, 10W, 700LM, 120-277V, 19 inch

  • Mfr # CMC1XL-MCT-WH

  • Zoro # G711647096


product price:  $85.55
/ea
Free Shipping & Returns

Key Features

Width
6.3 in
Height
8.66 in
Length
8.66 in
Watts
10W
Lumens
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC1XL-MCT-WH
Zoro #
G711647096
UPC #
845060092806
Country of Origin
China

Dimensions

Width
6.3 in
Height
8.66 in
Length
8.66 in

Details

Item
Outdoor Wall Sconce
Watts
10W
Lumens
700
Finish
White
Fixture Housing Color
White
Color Temp.
30K/40K/50K

Description

  • •Aluminum Base and Polycarbonate (PC) Lens
  • •Triac Dimmable at 120V & 0-10V Dimming at 120-277V
  • •Multi CCT: Selectable Multi-CCT Switches on the back of the fixture(Dual Function)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.