Shop WESTGATE
See all product information
Create Account
10" ROUND MULTI-COLOR TEMP. SLIM RECESSED LIGHT, 20W, 1500LM, 2700K 3000K 3500K 4000K 5000K, White
- Mfr # RSL10-MCT5
- Zoro # G124886327
product price:Â
$
41.79
/ea
Key Features
Height
1.0 in
Weight
1.32 lb
Voltage
120V AC
Standards
ETL
Width
9.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSL10-MCT5
- Zoro #
- G124886327
- UPC #
- 845060058239
- Country of Origin
- China
- Weight
- 1.32 lb
- Voltage
- 120V AC
- Standards
- ETL
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Finish
- White
- Max. Wattage
- 20W
- Lighting Technology
- Seoul DOB (Driver On Board) Technology
- Temp. Range
- -40 Degrees to 104 Degrees F
- IP Rating
- Damp Location
- CRI
- >80
- Item
- 10"" Round Multi-Color Temp. Slim Recessed Light
- Lumens
- 1500LM
- Lens
- White translucent acrylic lens
- Housing Material
- Die-Cast Aluminum
- Rated Life
- 50,000hr
- Power Factor
- >90
- Beam Angle
- 100-110°
Dimensions
- Height
- 1.0 in
- Width
- 9.41 in
- Length
- 9.41 in
Description
The Westgate RSL10-MCT5 is a 10"" round multi-color temp. slim recessed light. It delivers 1500LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120VAC input power. Constructed of die-cast aluminum in a white finish. Key specifications: CRI >80, power factor >90, beam angle 100-110 Deg, operating temperature -40 DegF-104 DegF, 50,000hr rated life, Damp Location ingress protection. Light source: Seoul DOB (Driver On Board) Technology. Lens: White translucent acrylic lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.