Shop WESTGATE
Create Account
100W 12VAC 2-ZONE TRANS. PROGRAMMABLE AND ON AT DUSK OFF AFTER 2/4/6/8 - SS
- Mfr # TR-100W-2Z-TPC-SS
- Zoro # G724968645
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR-100W-2Z-TPC-SS
- Zoro #
- G724968645
- UPC #
- 840378340205
- Country of Origin
- China
Description
The Westgate TR-100W-2Z-TPC-SS is a 100w 12vac 2-zone trans. programmable and on at dusk off after 2/4/6/8 - ss. Rated at 100W. Operates on AC120V input power. Constructed of stainless steel housing++ copper windings in a mill finish (stainless steel finish finish. Key specifications: power factor 1, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP44 ingress protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.