Shop WESTGATE
See all product information
Create Account
LED FLOOD 120-277V 24W 30K 90D BRONZE, 3000K, Dark Bronze
- Mfr # GL-24W-30K-BR
- Zoro # G524886231
product price:Â
$
98.79
/ea
Key Features
Voltage
120V to 277V
Length
6.77 in
Finish
Dark Bronze
Height
4.96 in
Power Factor
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-24W-30K-BR
- Zoro #
- G524886231
- UPC #
- 845060059113
- Country of Origin
- China
- Voltage
- 120V to 277V
- Finish
- Dark Bronze
- Power Factor
- 0.9
- Fixture Wattage
- 24W
- Lumens
- 1920LM
- Weight
- 2.09 lb
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lighting Technology
- Lumileds LEDs
- Lens Type
- Optical Lens
- IP Rating
- IP65
- CRI
- >80
- Bulb Beam Angle
- 35°
- Item
- LED Flood 120-277V 24W 30K 90D Bronze
- Base Material
- Die-Cast Aluminum With Powder Coat Finish
- Color Temperature
- 3000 K
- BUG Rating
- B2-U2-G0
- Rated Life
- 70,000hr
Dimensions
- Length
- 6.77 in
- Height
- 4.96 in
- Width
- 5.71 in
Description
The Westgate GL-24W-30K-BR is a LED flood 120-277v 24w 30k 90d bronze. It delivers 1920LM of 3000K light at 24W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B2-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.